DEMAC

Single port hose reel type S1

Hose reel S1 standard design
  • For single hoses
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30-135 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Image 1
Image 2
Image 1
Image 2
  • 49
  • 240
  • 49
  • 49
  • 23
  • 23
  • 30
  • 25
  • 72
  • 40
  • 72
  • 40
  • 40
289 of Single port hose reel type S1
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT