DEMAC

Four port hose reel with double spring type M4

Hose reel M4
  • For two thermoplastic welded double hoses
  • With two independently working spring units
  • Enabled to wind up different hoses
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Image 1
Image 2
Image 1
Image 2
  • 38
  • 160
  • 36
  • 22
  • 27
  • 37
  • 38
  • 42
  • 54
  • 57
  • 45
198 of Four port hose reel with double spring type M4
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT