-without-holes-(1m%2C-1.5m)web.jpg&w=1536&q=80)

-without-holes-(1m%2C-1.5m)web.jpg&w=160&q=80)

| Product | I-Rod® width [in] | Available | Priceexcl. VAT |
|---|---|---|---|
| I-ROD PEEK 3.28 FT 1-1/2" (=1 m) | 1 ½" | Not available in the webshop | |
| I-ROD PEEK 3.28 FT 1" (=1 m) | 1" | Not available in the webshop | |
| I-ROD PEEK 5 FT 3/4" (=1.5 m) | 3/4" | Not available in the webshop | |
| I-ROD PEEK 5 FT 1" (=1.5 m) | 1" | €1,280.70/piece | |
| I-ROD PEEK 5 FT 1-1/2" (=1.5 m) | 1 ½" | Not available in the webshop | |
| I-ROD PEEK 3.28 FT 3/4" (=1 m) | 3/4" | Not available in the webshop |