• Fast placement
in areas where wall mounting is not possible.
Optionally available as a mobile or stationary version.
• Easy handling
Depending on requirements, the scissors grid can be practically pushed towards the barrier posts or pulled out again.
• Technical characteristics
Material: solid steel.
Barrier posts: optionally round, Ø 60 mm or as square 70x70 mm, with base plate for bolting or mobile 8-corner base plate.
Grid: flat steel scissors grid, 25x4 m (with extension range up to 3600 mm) or 40x5 mm (with extension range up to 4000 mm) with roller set.
Extension range: up to 3600 or 4000 mm.
Colour: double-sided warning marking in red/white or yellow/black.
• Ground anchor available upon request






| Product | Colour | Available | Priceexcl. VAT |
|---|---|---|---|
| Bollard D60mm yellow/black anchor | Yellow / Black | €362.91/piece | |
| Bollard D60mm yellow/black anchor | Yellow / Black | €462.22/piece |