DANCOP

Expanding barrier with fixed demarcation post, Ø 60 mm, red/white

Claw grids with locking post, extension range up to 3600 mm

•    Fast placement
in areas where wall mounting is not possible.
Optionally available as a mobile or stationary version.
•    Easy handling
Depending on requirements, the scissors grid can be practically pushed towards the barrier posts or pulled out again.

•    Technical characteristics
Material: solid steel.
Barrier posts: optionally round, Ø 60 mm or as square 70x70 mm, with base plate for bolting or mobile 8-corner base plate.
Grid: flat steel scissors grid, 25x4 m (with extension range up to 3600 mm) or 40x5 mm (with extension range up to 4000 mm) with roller set.
Extension range: up to 3600 or 4000 mm.
Colour: double-sided warning marking in red/white or yellow/black.
•    Ground anchor available upon request


Flat steel claw grids 25x4 mm
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 2
2 of Expanding barrier with fixed demarcation post, Ø 60 mm, red/white
ProductColourAvailablePriceexcl. VAT