CP

Open garment locker H1950 x W610 x D500 mm

Open wardrobe, light-grey/gentian blue

•    Durable sheet steel construction
Extendable and adaptable endless system.
Cabinets on left and right prepared for intermediate parts.
•    Double wall double doors
with 90° door opening limiter.
Each door with cylinder lock and 2 keys.
•    Fitting
2 compartment sizes.
Clothes hanger with special hanger (makes theft unattractive).
Hat shelf and shoe rack with anthracite coated square tube.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Base in body colour
Further colours available upon request.
•    Supplied
disassembled with simple assembly instructions.

Additional equipment also available, please inquire.


Open wardrobe consisting of: 2 cabinets with 5 compartments each, 240 mm wide, 1 head shelf, 1 hat shelf with 10 clothes hangers, 1 shoe rack
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 2
  • 2
  • 2
2 of Open garment locker H1950 x W610 x D500 mm
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT