CP

Multi-purpose cabinet, H1850xD500 mm, on 150-mm high feet, EVOLO series

Multipurpose cabinet Evolo Series with 150 mm high feet, height 1850 mm, light-grey/light-grey

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Practical doors
2 per compartment, closing together, with end stop damper.
Mounted on pivot pins with easy-to-clean hole pattern and
stamped label frame for integrated numbering.
With ergonomic secure rotary bolt lock for use with
a padlock.
•    Various interior fittings
left compartment permanently fitted with 4 shelves, right compartment with hat shelf, clothes rail and 3 sliding hooks.
Left compartment with shortened dividing wall and 4 shelves, right compartment with clothes rail and 6 sliding hooks.
With centre dividing wall and 8 loose shelves.
4 continuous, permanently fitted shelves.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally with feet or base
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.

Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 2
  • 1
  • 3
  • 3
3 of Multi-purpose cabinet, H1850xD500 mm, on 150-mm high feet, EVOLO series
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT