CP

Garment locker mounted on bench seat, with doors opening away from each other, H2090 x D500 mm

Wardrobe cabinet with bench built below, Classic Series, height 2090 mm, light-grey/light-grey

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Classic black/white separation
Separate storage of occupational/private clothing.
•    Practical doors
Closing together in pairs, with end stop damper.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
Ventilation concept CBL with ventilation slot and punched label frame.
•    Elaborate interior concept
inserting hat shelf.
Wardrobe rail with 3 anti-twist sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Sub-frame in RAL 7021 anthracite-grey with adjustable floor gliders.
Seat depth: 315 mm. Total depth: 815 mm.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 1
  • 1
  • 1
  • 1
  • 4
  • 4
4 of Garment locker mounted on bench seat, with doors opening away from each other, H2090 x D500 mm
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT