• Durable sheet steel construction
With high stability for simple and convenient access to clothing.
Increased break-in protection with extra torsion-free doors.
Doors and 54° inside gradient in the body.
• Doors with end stop damper
Hinged on right, mounted on pivot pins, with easy-to-clean
hole patterns and stamped label frame for integrated numbering.
With security rotary bolt lock for padlocks.
• Elaborate interior concept
Hat shelf with roll-off guard.
Clothes rail made of oval profile, 3 anti-twist hooks with system mounting
for clothes hangers or moving partitions.
Easy cleaning, compartment base smooth, easily swept out.
• EPL (Evolo ventilation concept)
Effective ventilation and drying inside with optimal air circulation.
• Colour
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Further colours available upon request.
• Optionally available with feet, base or bench
Plastic feet: for body colour RAL 7035 in light-grey.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Sub-frame in RAL 7021 anthracite-grey, floor gliders with 10 mm level adjustment.
Seat depth: 315 mm. Total depth: 815 mm.
Supplied separate from the cabinet for easy customer assembly.
Additional equipment also available, please inquire.






| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Garment cabinet 49050-50 7035/5010 | 1500 | 500 | 2090 | €1,420.90/piece | |
| Garment cabinet 49050-22 7035/5010 | 800 | 500 | 2090 | Not available in the webshop | |
| Garment cabinet 49050-30 7035/5010 | 900 | 500 | 2090 | Not available in the webshop | |
| Garment cabinet 49050-40 7035/5010 | 1200 | 500 | 2090 | Not available in the webshop | |
| Garment cabinet 49050-20 7035/5010 | 600 | 500 | 2090 | Not available in the webshop |