• No annoying assembly necessary any longer
Roll-fronted cabinets supplied fully assembled.
• Full access thanks to wide opening
Shutters disappear completely into the body.
Shutters made of continuous, recyclable plastic mats.
Totally smooth-running and quiet.
• Safe depot for documents
Doors with cylinder lock including 2 keys.
• Height adjustable base (15 mm increments)
Roll-fronted cabinets with shelves as standard.
Shelf panel load-bearing capacity 50 kg
• Two colour designs selectable
Body colour RAL 7035 light grey, shutters grey.
Body colour RAL 7021 black-grey, shutters black-grey.
Shelves RAL 7021 black-grey.
• Accessories
Block of drawers for an additional charge.
Accessories, such as filing frames, also available.
720 mm high model includes melamine-resin coated cover plate.
Body in RAL 7035 light grey with plate in grey or body in RAL 7021 black grey with plate in beech.

| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Shutter cabinet attachment 450x1000x420mm RAL 7035 | 1000 | 420 | 450 | €453.26/piece |