COOPER

Blanking Plate with Thrust Bearing Type: BT

Aluminium Triple Labyrinth (ATL)
Machined aluminium bodied triple labyrinth seal for high speed and general applications. Supplied as standard in USA and Canada.

Temperature limits: -20°C to +100°C
Maximum speed: Bearing maximum
Shaft surface finish: 3.2 μm Ra
Image 1
  • 1
1 of Blanking Plate with Thrust Bearing Type: BT
ProductShaft diameter [mm]AvailablePriceexcl. VAT