Products
Brands
About Eriks
Customer service
BE - English
Home
Welding cover, 550°C type 59.0...
Welding cover, 550°C type 59.06.00.0001
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
1250
1
Temperature resistance [°C]
500
1
Log in to see your specific pricing.
Log in
1
of
Welding cover, 550°C type 59.06.00.0001
Product
Width [mm]
Temperature resistance [°C]
Available
Price
excl. VAT
Product
Width [mm]
Temperature resistance [°C]
Available
Price
excl. VAT
Hittewerende deurhoes KRONOS 150x125cm
1250
500
€125.25
/
piece
Log in