Products
Brands
About Eriks
Customer service
BE - English
Home
Welding blanket, Ares, 550 °C ...
Welding blanket, Ares, 550 °C type 56.51.01.1050
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
1000
1
Temperature resistance [°C]
550
1
Material
Fiberglass Cloth (texturized) one side aluminum foil
1
Application
Log in to see your specific pricing.
Log in
1
of
Welding blanket, Ares, 550 °C type 56.51.01.1050
Product
Width [mm]
Temperature resistance [°C]
Material
Available
Price
excl. VAT
Product
Width [mm]
Temperature resistance [°C]
Material
Available
Price
excl. VAT
Lasdeken ARES 100cm breed /rol 50m 1 zijde alufolie
1000
550
Fiberglass Cloth (texturized) one side aluminum foil
€1,437.50
/
roll
Log in