Products
Brands
About Eriks
Customer service
BE - English
Home
Welding blanket, 550 °C with 7...
Welding blanket, 550 °C with 7 magnets type 59.06.00.0007
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
2000
1
Temperature resistance [°C]
550
1
Log in to see your specific pricing.
Log in
1
of
Welding blanket, 550 °C with 7 magnets type 59.06.00.0007
Product
Width [mm]
Temperature resistance [°C]
Available
Price
excl. VAT
Product
Width [mm]
Temperature resistance [°C]
Available
Price
excl. VAT
Beschermdeken 550°C 200x200 cm met 7 magneten
2000
550
€208.50
/
piece
Log in