Products
Brands
About Eriks
Customer service
BE - English
Home
All product categories
Series 767 Plug
Series 767 Plug
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection termination size
1"
1
Hose ID (DN)
19 mm
1
Maximum operating pressure [bar]
20
1
Log in to see your specific pricing.
Log in
1
of
Series 767 Plug
Product
Type
Connection termination size
Hose ID (DN)
Available
Price
excl. VAT
Product
Type
Connection termination size
Hose ID (DN)
Available
Price
excl. VAT
Nipple 10-767-5200 F 1" BSP
767
1"
19 mm
€40.98
/
piece
Log in