Products
Brands
About Eriks
Customer service
BE - English
Home
Inspection mirror stainless st...
Inspection mirror stainless steel massive 120mm
Autoclavable: 134°C at 2 bar
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
18
1
20
1
Max. length [mm]
120
2
Material
Stainless steel
2
Log in to see your specific pricing.
Log in
2
of
Inspection mirror stainless steel massive 120mm
Product
Diameter [mm]
Max. length [mm]
Material
Available
Price
excl. VAT
Product
Diameter [mm]
Max. length [mm]
Material
Available
Price
excl. VAT
Inspection mirror, massivex120mm
20
120
Stainless steel
€25.54
/
piece
Inspection mirror, massivex120mm
18
120
Stainless steel
€25.54
/
piece
Log in