Products
Brands
About Eriks
Customer service
BE - English
Home
Caxtreme FG 150-00 fluid greas...
Caxtreme FG 150-00 fluid grease
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
18
1
180
2
Packaging
Barrel
2
Bucket
1
Log in to see your specific pricing.
Log in
3
of
Caxtreme FG 150-00 fluid grease
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Caxtreme FG 150-00 180kg drum
180
Barrel
€2,955.71
/
piece
Caxtreme FG 150-00 50kg drum
18
Barrel
€931.00
/
piece
Caxtreme FG 150-00 18kg pail
180
Bucket
€328.41
/
piece
Log in