Products
Brands
About Eriks
Customer service
BE - English
Home
Calorimetric flow meter type F...
Calorimetric flow meter type F4114 - 24VDC
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Measuring range
from 0 to 2
2
Size process connection
1" (25)
2
Log in to see your specific pricing.
Log in
2
of
Calorimetric flow meter type F4114 - 24VDC
Product
Measuring range
Measuring unit
Size process connection
Available
Price
excl. VAT
Product
Measuring range
Measuring unit
Size process connection
Available
Price
excl. VAT
F-CAP 4115.30 304 1" 4-20MA 24VDC
from 0 to 2
m/s
1" (25)
€942.65
/
piece
F-CAP 4115.30A RVS316ti G1" 4-20mA 24VDC
from 0 to 2
m/s
1" (25)
€1,077.80
/
piece
Log in