



| Product | Size process connection | Connection size | Face to Face length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Globe valve Type: 31118 Series: 2012 Stainless steel AISI 316L Fixed disc F80 Pressure above the valve Spring closing Closing pressure: 16bar Explosion-proof Ex h PN25/DN50 | DN50 | DN50 | 230 | €1,267.00/piece | |
| Globe valve Type: 31118 Series: 2012 Stainless steel AISI 316L Fixed disc F80 Pressure above the valve Spring closing Closing pressure: 16bar Explosion-proof Ex h PN25/DN40 | DN40 | DN40 | 200 | €1,035.00/piece | |
| Globe valve Type: 31118 Series: 2012 Stainless steel AISI 316L Fixed disc H125 Pressure above the valve Spring closing Closing pressure: 10bar Explosion-proof Ex h PN25/DN65 | DN65 | DN65 | 290 | €1,879.00/piece | |
| Globe valve Type: 31118 Series: 2012 Stainless steel AISI 316L Fixed disc H125 Pressure above the valve Spring closing Closing pressure: 10bar Explosion-proof Ex h PN25/DN80 | DN80 | DN80 | 310 | €2,458.00/piece | |
| Globe valve Type: 31118 Series: 2012 Stainless steel AISI 316L Fixed disc H125 Pressure above the valve Spring closing Closing pressure: 6bar Explosion-proof Ex h PN25/DN100 | DN100 | DN100 | 350 | €2,730.00/piece | |
| Globe valve Type: 31118 Series: 2012 Stainless steel AISI 316L Fixed disc E63 Pressure above the valve Spring closing Closing pressure: 16bar Explosion-proof Ex h PN25/DN32 | DN32 | DN32 | 180 | €893.50/piece |