BRADY

SafeKey padlock nylon/steel

Brady SafeKey Nylon Padlocks are the ultimate locks for all of your safety and security needs! They compliment the Brady SafeKey Padlock range and have the same features. The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance. Locks are lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities.
Image 1
  • 1
  • 3
  • 1
  • 3
  • 2
  • 10
  • 10
10 of SafeKey padlock nylon/steel
ProductColourShackle diameter [mm]Shackle width [mm]AvailablePriceexcl. VAT