Products
Brands
About Eriks
Customer service
BE - English
Home
Pictogram STN 961 300 x 450mm ...
Pictogram STN 961 300 x 450mm polyester self-adhesive - aerosols
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Language
Dutch
1
Width
300
1
Height [mm]
450
1
Self adhesive mounting
Log in to see your specific pricing.
Log in
1
of
Pictogram STN 961 300 x 450mm polyester self-adhesive - aerosols
Product
Language
Colour
Width
Available
Price
excl. VAT
Product
Language
Colour
Width
Available
Price
excl. VAT
Recyclaging sign - RESTAFVAL
Dutch
Black and white
300
€23.45
/
package
Log in