Products
Brands
About Eriks
Customer service
BE - English
Home
Pictogram STN 762 150 x 75mm p...
Pictogram STN 762 150 x 75mm polyester self-adhesive - do not use lift in the event of fire
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Language
Dutch
1
Width
150
1
Height [mm]
75
1
Self adhesive mounting
Log in to see your specific pricing.
Log in
1
of
Pictogram STN 762 150 x 75mm polyester self-adhesive - do not use lift in the event of fire
Product
Language
Colour
Width
Available
Price
excl. VAT
Product
Language
Colour
Width
Available
Price
excl. VAT
Picto, Sécurité Incendie, VERBODEN DE LIFT TE GEBRUIKEN IN GEVAL VAN BRAND
Dutch
Red / White
150
€3.91
/
piece
Log in