Products
Brands
About Eriks
Customer service
BE - English
Home
Pictogram STN 667 297 x 105mm ...
Pictogram STN 667 297 x 105mm polyester self-adhesive - washing hands mandatory
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Language
Dutch
1
Width
297
1
Height [mm]
105
1
Self adhesive mounting
Log in to see your specific pricing.
Log in
1
of
Pictogram STN 667 297 x 105mm polyester self-adhesive - washing hands mandatory
Product
Language
Colour
Width
Available
Price
excl. VAT
Product
Language
Colour
Width
Available
Price
excl. VAT
Sign Washing hands obligated DUTCH
Dutch
Blue / White
297
Not available in the webshop
Log in