Products
Brands
About Eriks
Customer service
BE - English
Home
Pictogram STN 135 450 x 150mm ...
Pictogram STN 135 450 x 150mm polypropylene - forklift trucks prohibited
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Language
Dutch
1
Width
450
1
Height [mm]
150
1
Log in to see your specific pricing.
Log in
1
of
Pictogram STN 135 450 x 150mm polypropylene - forklift trucks prohibited
Product
Language
Colour
Width
Available
Price
excl. VAT
Product
Language
Colour
Width
Available
Price
excl. VAT
Sign Pictogramme, Interdiction, Heftrucks Verboden
Dutch
Red & Black on White
450
€22.41
/
piece
Log in