Products
Brands
About Eriks
Customer service
BE - English
Home
foam tape 19mm x 33m - double-...
foam tape 19mm x 33m - double-sided
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
19
1
Length [m]
33
1
Double-sided
Yes
1
Log in to see your specific pricing.
Log in
1
of
foam tape 19mm x 33m - double-sided
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Bradyfoam Mounting Tape
€87.41
/
piece
Log in