Products
Brands
About Eriks
Customer service
BE - English
Home
4 pegs - 90 cm
4 pegs - 90 cm
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Red / White
2
Yellow / Black
1
Log in to see your specific pricing.
Log in
3
of
4 pegs - 90 cm
Product
Colour
Available
Price
excl. VAT
Product
Colour
Available
Price
excl. VAT
Post & rubber base (1,6 kg)
Red / White
€198.54
/
set
Post & fillable base (3,7 l)
Red / White
Not available in the webshop
Post & rubber base (1,6 kg)
Yellow / Black
Not available in the webshop
Log in