Products
Brands
About Eriks
Customer service
BE - English
Home
ProCORE 18V battery pack
ProCORE 18V battery pack
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
3
of
ProCORE 18V battery pack
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
ProCORE18V 8.0 Ah Professional
€194.00
/
piece
ProCORE18V 4.0 Ah Professional
€103.68
/
piece
ProCORE18V 5.5 Ah Professional
€167.00
/
piece
Log in