| Product | Available | Priceexcl. VAT |
|---|---|---|
| P-C hole saw Construction Material 51mm | This product is no longer offered | |
| P-C gatzaag Construction Material 22mm | This product is no longer offered | |
| P-C gatzaag Construcation Material 60mm | This product is no longer offered | |
| P-C hole saw Construction Material 68mm | This product is no longer offered | |
| P-C hole saw Construction Material 44mm | This product is no longer offered |