Products
Brands
About Eriks
Customer service
BE - English
Home
Tarring brush 40 mm + nut and ...
Tarring brush 40 mm + nut and bolt
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Dimension [mm]
40
1
400
1
50
1
Model
Angled brushhead
2
Handle for brushhead
1
Log in to see your specific pricing.
Log in
3
of
Tarring brush 40 mm + nut and bolt
Product
Dimension [mm]
Model
Available
Price
excl. VAT
Product
Dimension [mm]
Model
Available
Price
excl. VAT
Handle for brushhead 40cm
400
Handle for brushhead
€3.69
/
piece
Angled brushhead 40cm
40
Angled brushhead
€12.45
/
piece
Angled brushhead 50cm
50
Angled brushhead
€15.91
/
piece
Log in