Products
Brands
About Eriks
Customer service
BE - English
Home
Ribbed rubber mat 1.2m width
Ribbed rubber mat 1.2m width
Grooved rubber matting
- Safe anti-slip profile with longitudinal ribs
- Insulation against cold, electricity and moisture
- Soundproof and vibration-damping
- Easy to clean
Log in to see your specific pricing.
Log in
Show in stock only
Plate thickness [mm]
10
1
Log in to see your specific pricing.
Log in
4
of
Ribbed rubber mat 1.2m width
Product
Plate thickness [mm]
Available
Price
excl. VAT
Product
Plate thickness [mm]
Available
Price
excl. VAT
Ribbed rubber mat 3mm x 1200 mm
10
€29.83
/
meter
Geribde rubbermat 6mm,1.2 m br
€105.17
/
meter
Geribde rubbermat 3 mm,rol 10m
€314.28
/
roll
Geribde rubbermat 6mm 1, 2m breed rol 10m
€999.24
/
piece
Log in