Products
Brands
About Eriks
Customer service
BE - English
Home
Ergonomic squeegee 25 cm INOX ...
Ergonomic squeegee 25 cm INOX - (incl. handle)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
250
1
Log in to see your specific pricing.
Log in
1
of
Ergonomic squeegee 25 cm INOX - (incl. handle)
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Ergonomische ruitenwisser 25cm inox (incl handvat)
250
€18.26
/
piece
Log in