| UNION I 52 2,4 x 1000 mm | | €15.31/kilogram |
| UNION I 52 2,0 x 1000 mm | | €17.77/kilogram |
| Böhler SG2-H 0,8mm roll 5kg | | Not available in the webshop |
| Thermanit GE-316L Si 1,60x1000 high alloyed tig wire | | €17.41/kilogram |
| diamondspark 46 RC 1.2 mm 16kg BS300 | | €8.85/kilogram |
| UNION I 52 3,2x1000mm | | €11.68/kilogram |
| BÖHLER C 9 MV-IG 3,2 x 1000mm Medium alloyed tig wire | | Not available in the webshop |
| BÖHLER C 9 MV-IG 2,0 x 1000mm Medium alloyed tig wire | | Not available in the webshop |
| BÖHLER EML 5 1,60x1000mm unalloyed tig wire | | €27.33/kilogram |
| BÖHLER EML 5 2,4x1000mm | | €17.63/kilogram |
| Thermanit GE-316L 1,0x1000mm | | €23.91/kilogram |
| BÖHLER FOX A 7-A 2,5x350mm high alloyed electrodes | | €1.25/piece |
| UTP 6000 ABRADISC Set 16800 | | Not available in the webshop |
| GTAW 2,4 x 1000mm 253MA pak 5 kg Laselektrode Avesta | | Not available in the webshop |
| Thermanit A-318 SI 1,0mm high alloyed mig wire | | €29.43/kilogram |
| BASO 48SP 2.5X350 /PAK125 +3.1 cert laselektrode Lincoln | | Not available in the webshop |
| BÖHLER DMO-IG 2,40x1000mm medium alloyed tig wire | | €23.77/kilogram |
| Thermanit GE-316L Si 2,00x1000 high alloyed tig wire | | €15.34/kilogram |
| Böhler EMK 8 Superpack 1,6 mm | | Not available in the webshop |
| Union AL 99,7 2,0 x 1000mm | | Not available in the webshop |
| THERMANIT ATS 4 | | €103.64/kilogram |