Products
Brands
About Eriks
Customer service
BE - English
Home
EAS 4 M-FD high-alloy filled w...
EAS 4 M-FD high-alloy filled wire
Rutile flux-cored wire for welding austenitic AISI 316L and similar
CrNiMo steels.
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
1.2
1
ISO standard
T 19 12 3 L R M (C) 3
1
AWS standard
E 316L T 0-4(1)
1
Log in to see your specific pricing.
Log in
1
of
EAS 4 M-FD high-alloy filled wire
Product
Diameter [mm]
ISO standard
AWS standard
Available
Price
excl. VAT
Product
Diameter [mm]
ISO standard
AWS standard
Available
Price
excl. VAT
Alloyed filled wire BÖHLER EAS 4 M-FD 1,20mm
1.2
T 19 12 3 L R M (C) 3
E 316L T 0-4(1)
€45.59
/
kilogram
Log in