Products
Brands
About Eriks
Customer service
BE - English
Home
Swivel castor with brake, seri...
Swivel castor with brake, series LKR-POEV
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Swivel castor
2
Tread material
Solid rubber
2
Diameter [mm]
80
1
125
1
Width [mm]
Bearing weight [kg]
With brake
Log in to see your specific pricing.
Log in
2
of
Swivel castor with brake, series LKR-POEV
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Swivel castor with brake LKR-POEV 125K-FI
Swivel castor
Solid rubber
125
€82.16
/
piece
Swivel castor with brake LKR-POEV 82K-FI-SG
Swivel castor
Solid rubber
80
€75.11
/
piece
Log in