Products
Brands
About Eriks
Customer service
BE - English
Home
Swivel castor, series LKR-ALST
Swivel castor, series LKR-ALST
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Swivel castor
2
Tread material
PUR (Polyurethane)
2
Diameter [mm]
80
1
100
1
Width [mm]
Bearing weight [kg]
Log in to see your specific pricing.
Log in
2
of
Swivel castor, series LKR-ALST
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Swivel castor LKR-ALST 82K
Swivel castor
PUR (Polyurethane)
80
€88.30
/
piece
Swivel castor LKR-ALST 100K
Swivel castor
PUR (Polyurethane)
100
€90.91
/
piece
Log in