Products
Brands
About Eriks
Customer service
BE - English
Home
Swivel castor, series LH-ALEV
Swivel castor, series LH-ALEV
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Swivel castor
2
Tread material
Solid rubber
2
Diameter [mm]
160
1
250
1
Width [mm]
Bearing weight [kg]
Log in to see your specific pricing.
Log in
2
of
Swivel castor, series LH-ALEV
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Swivel castor LH-ALEV 160K
Swivel castor
Solid rubber
160
€150.01
/
piece
Swivel castor LH-ALEV 125K-1
Swivel castor
Solid rubber
250
€98.74
/
piece
Log in