Products
Brands
About Eriks
Customer service
BE - English
Home
Castor wheel series BK-ALST, B...
Castor wheel series BK-ALST, BH-ALST
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Rigid caster
2
Tread material
PUR (Polyurethane)
2
Diameter [mm]
100
1
125
1
Width [mm]
Bearing weight [kg]
Temperature range [°C]
Log in to see your specific pricing.
Log in
2
of
Castor wheel series BK-ALST, BH-ALST
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Fixed castor BK-ALST 125K-1
Rigid caster
PUR (Polyurethane)
125
€74.43
/
piece
Fixed castor BK-ALST 100K-1
Rigid caster
PUR (Polyurethane)
100
€68.65
/
piece
Log in