Products
Brands
About Eriks
Customer service
BE - English
Home
Castor wheel, series BH-ALST
Castor wheel, series BH-ALST
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Rigid caster
2
Tread material
PUR (Polyurethane)
2
Diameter [mm]
150
1
160
1
Width [mm]
Bearing weight [kg]
Temperature range [°C]
Log in to see your specific pricing.
Log in
2
of
Castor wheel, series BH-ALST
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Fixed castor BH-ALST 150K
Rigid caster
PUR (Polyurethane)
150
€110.26
/
piece
Fixed castor BH-ALST 160K
Rigid caster
PUR (Polyurethane)
160
€114.85
/
piece
Log in