BETEX

Fitting toolset Impact 33

FITTING TOOLSET IMPACT 33
This fitting tool set has been specially designed for quick, accurate, damage free and safe mounting of bearings with a bore varying from 10 to 50 mm. Impact can also be used to mount bushings, sealing rings etc.

The set IMPACT 33 consists of :
  • 33 rings
  • 3 impact sleeves (alu)
  • dead-blow hammer • carrying case
  • for bore 10 to 50mm and O.D. 26 - 110mm
  • suitable for 375 different bearings
  • weight: 4,8 kg
Your benefits:
  • Quick, precise and safe mounting
  • No more damage to shafts, bearing houses or sealing rings
  • Extended life cycle of bearings
  • The impact resistant plastic collets are made of unbreakable sheet material, contrary to easily breaking injection moulded collets.
  • The collet numbers are clearly engraved and marked, to avoid mistakes
Image 1
Image 2
Image 1
Image 2
1 of Fitting toolset Impact 33
ProductAvailablePriceexcl. VAT