• Secure storage according to regulations
Suitable for internal and external area. For the storage of max. 4 barrels á 200 l, also combinable with 60 l barrels and small containers Drip pan made of 3 mm steel and galvanised perforated grate (load capacity 1000 kg/m²)
• Natural air exchange
Folding roof with 2 pneumatic springs for easy opening and closing.
Filling pump or filling funnel can be jointly adjusted with with the barrel.
• Lockable door
Type GD-N: 2 folding doors, 100 mm clearance.
Type GD-N/R: hinged front door made of aluminium, suitable as drive-on ramp.
• Colour: RAL 5012 light blue or galvanised
Other RAL colours available, see variety of colours




| Product | Width [mm] | Height [mm] | Material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Safety depot 4x200 1437x1500x1457 galvanised | 1500 | 1457 | Steel, galvanized | €2,643.84/piece |