BAUER

Collection vessel made from 2-mm sheet steel, painted in RAL 2000, without filling unit, 2650x1300x434 mm

Drip pans for 200 l barrels/1000 I-IBC, painted

•    Sturdy storage unit
For the storage of max. 4 barrels à 200 l or max. 2 containers (IBC) à 1000 l.
Construction made of 2 mm steel sheeting With galvanised metal grate (Load capacity 1000 kg/m²). Clearance 100 mm, optional with or without filling attachment
•    Tested and safe
Approved for storage of flammable liquid GHS category 1-3 and water hazardous liquids of GHS category 1-4.
•    Colour: RAL 2000 orange or galvanised
Other RAL colours available, see variety of colours

Image 1
  • 1
  • 1
  • 1
1 of Collection vessel made from 2-mm sheet steel, painted in RAL 2000, without filling unit, 2650x1300x434 mm
ProductCapacity [l]Length [mm]Width [mm]AvailablePriceexcl. VAT