Products
Brands
About Eriks
Customer service
BE - English
Home
Universal pipe wrenches, 90° t...
Universal pipe wrenches, 90° type no. 14x
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
6
of
Universal pipe wrenches, 90° type no. 14x
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
PIJPTANG 2.1/2" 143
€106.11
/
piece
PIJPTANG 1.1/2" 142
€66.50
/
piece
PIJPTANG 5" 147
€348.73
/
piece
PIJPTANG 3/4" 140
€42.93
/
piece
PIJPTANG 3.1/2" 144
€181.00
/
piece
PIJPTANG 1" 141
€48.30
/
piece
Log in