
| Product | Wrench width [mm] | Connection size [in] | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Socket for hexagonal nut - SBS60-8 - 1/4" - 8mm | 8 | 1/4 | Not available in the webshop | |
| Socket for hexagonal nut - SBS60-10 - 1/4" - 10mm | 10 | 1/4 | This product is no longer offered | |
| Socket for hexagonal nut - SBS60-4 - 1/4" - 4mm | 4 | 1/4 | This product is no longer offered | |
| Socket for hexagonal nut - SBS60-12 - 1/4" - 12mm | 12 | 1/4 | This product is no longer offered | |
| Socket for hexagonal nut - SBS60-6 - 1/4" - 6mm | 6 | 1/4 | This product is no longer offered | |
| Socket for hexagonal nut - SBS60-9 - 1/4" - 9mm | 9 | 1/4 | This product is no longer offered | |
| Socket for hexagonal nut - SBS60-14 - 1/4" - 14mm | 14 | 1/4 | This product is no longer offered |