Products
Brands
About Eriks
Customer service
BE - English
Home
Screwdriver bits type no. K950...
Screwdriver bits type no. K9509ML
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1
3
Dimension [mm]
19
1
22
1
24
1
Length [mm]
24
1
Log in to see your specific pricing.
Log in
3
of
Screwdriver bits type no. K9509ML
Product
Connection size
Dimension [mm]
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Dimension [mm]
Length [mm]
Available
Price
excl. VAT
KRACHTBIT1' INBUS 22mm K9509ML
1
22
€18.86
/
piece
KRACHTBIT1' INBUS 24mm K9509ML
1
24
24
€18.45
/
piece
KRACHTBIT1' INBUS 19mm K9509ML
1
19
€14.35
/
piece
Log in