Products
Brands
About Eriks
Customer service
BE - English
Home
Saw blades BHS type no. EX-xx-...
Saw blades BHS type no. EX-xx-XT9-C
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
475
1
550
1
Number of teeth per inch
9/10
2
Log in to see your specific pricing.
Log in
2
of
Saw blades BHS type no. EX-xx-XT9-C
Product
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Handsawblade length 475 mm, teeth per inch 9/10
475
9/10
€38.55
/
piece
Handsawblade length 550 mm, teeth per inch 9/10, thickness mm
550
9/10
€38.80
/
piece
Log in