Products
Brands
About Eriks
Customer service
BE - English
Home
Saw blades BHS type no. EX-xx-...
Saw blades BHS type no. EX-xx-XT7-C
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
550
1
600
1
Number of teeth per inch
7/8
2
Log in to see your specific pricing.
Log in
2
of
Saw blades BHS type no. EX-xx-XT7-C
Product
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Handsawblade length 600 mm, teeth per inch 7/8, thickness mm
600
7/8
€41.30
/
piece
Handsawblade length 550 mm, teeth per inch 7/8, thickness mm
550
7/8
€38.80
/
piece
Log in