Products
Brands
About Eriks
Customer service
BE - English
Home
Saw blades BHS type no. EX-22-...
Saw blades BHS type no. EX-22-PLS-C
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
550
1
Number of teeth per inch
7/8
1
Log in to see your specific pricing.
Log in
1
of
Saw blades BHS type no. EX-22-PLS-C
Product
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Handsawblade length 550 mm, teeth per inch 7/8
550
7/8
€35.56
/
piece
Log in