Products
Brands
About Eriks
Customer service
BE - English
Home
Saw blades BHS type no. EX-14-...
Saw blades BHS type no. EX-14-TEN-C
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
350
1
Number of teeth per inch
11/12
1
Log in to see your specific pricing.
Log in
1
of
Saw blades BHS type no. EX-14-TEN-C
Product
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Handsawblade length 350 mm, teeth per inch 11/12, thickness mm
350
11/12
€29.48
/
piece
Log in