Products
Brands
About Eriks
Customer service
BE - English
Home
SANDFLEX bimetal Spiro saw bla...
SANDFLEX bimetal Spiro saw blade type no. 3806-600-32
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
600
1
Number of teeth per inch
32
1
Material
Bimetal
1
Log in to see your specific pricing.
Log in
1
of
SANDFLEX bimetal Spiro saw blade type no. 3806-600-32
Product
Length [mm]
Number of teeth per inch
Thickness [mm]
Available
Price
excl. VAT
Product
Length [mm]
Number of teeth per inch
Thickness [mm]
Available
Price
excl. VAT
Handsawblade length 600 mm , bimetall, teeth per inch 32, thickness 0.65 mm
600
32
0.65
€9.41
/
piece
Log in