BAHCO

Impact Socket 1/2 anti-theft for Mercedes

Special impact socket for removing the flower pattern bolts on Mercedes and Maybach vehicles
Suitable for: Maybach, Mercedes C (W204), CL (W216), GLK (W204), E (W207,W211, W212), M-GLE (W166), ML (W164,W166), S (W221, W222), SLK (W172)
Plastic protection on socket walls to ensure protection of the rims
Plastic protection inside the socket to ensure protection of wheel nuts
Length: 85 mm, for deep access
Drive: 1/2"
Black phosphate finish
High performance alloy steel
Hardness: 40-48 HRC
L: 79mm
D1: 26.3mm
D2: 27.8mm
T: 19.2mm
Weight: 200g
Image 1
Image 2
Image 1
Image 2
  • 1
1 of Impact Socket 1/2 anti-theft for Mercedes
ProductDrive sizeAvailablePriceexcl. VAT